Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

104104-F03 https://www.bdiexpress.com/medias/INDAROVALVEX-104104-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mzd8aW1hZ2UvanBlZ3xhRFJqTDJnMVl5OHhNREF5T0RVME1USXhORGMxTUM5SlRrUkJVazlXUVV4V1JWaGZNVEEwTVRBMFgwWmZNekF3ZURNd01DNXFjR2N8N2NiZWQ2MzY4NWYzYTk4NTQ5YWQwY2YwMWFiOGNlM2VmYWM0ZTIzOWQ3MzViMDczMmY2NjI0ZjMwMmVlY2M3Zg
21502319 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

104104-F03

Description

104104-F03 FLOW CONTROL VALVE ; 81576381 3/8" NPT

Flow Control Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F

Part #

104104-F03

BDI #
21502319

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.109
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
0 To 200 PSI
Operating Temperature Range
0 To 200 Deg F
Inch - Metric
Inch
Other Features
In-Line | Composite
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
104104-F03
Weight / LBS
0.24
Long Description
Flow Control Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F
Overall Height
3.859 Inch | 98.019 Millimeter
Overall Width
1.313 Inch | 33.35 Millimeter
Overall Length
2.844 Inch | 72.238 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh