https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202579-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MTd8aW1hZ2UvanBlZ3xhREkyTDJobE1TOHhNREk1TnpjMk56RXdNRFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMU56bGZNekF3ZURNd01DNXFjR2N8OWU2NGFhNzdhZjc5Zjc5M2Y2YzgwN2M1MDk1MjdmNjdmMTUwZmYwYzRmYTVkOWYwZmJjZjMzODE3MGRiOTc1Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202579-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MTd8aW1hZ2UvanBlZ3xhREkyTDJobE1TOHhNREk1TnpjMk56RXdNRFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMU56bGZNekF3ZURNd01DNXFjR2N8OWU2NGFhNzdhZjc5Zjc5M2Y2YzgwN2M1MDk1MjdmNjdmMTUwZmYwYzRmYTVkOWYwZmJjZjMzODE3MGRiOTc1Yg
25202579
Hydraulic and Pneumatic Valves
WATTS WATER TECH
WATTS WATER TECH
174A-030 3/4
WATTS WATER TECH WATTS WATER TECH
Description
174A-030 3/4 SAFETY VALVE ; PRESS RELIEF
Pressure Relief Valve; 2 Port; 2 Position; 3/4" FNPT Port; Bronze Body; 30PSI Set Pressure; 30 to 150PSI Working Pressure; 250 Degree F Maximum Temperature
Part #
174A-030 3/4
BDI #
25202579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/174A-030-3-4/p/25202579
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141652
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief Pressure
Manufacturer URL
https://www.watts.com
Weight / LBS
1.2
Product Detail
Pressure Relief Valve
Product Specification
2 Port; 2 Position; 3/4" FNPT Port; Bronze Body; 30PSI Set Pressure; 30 to 150PSI Working Pressure; 250 Degree F Maximum Temperature
Long Description
Pressure Relief Valve; 2 Port; 2 Position; 3/4" FNPT Port; Bronze Body; 30PSI Set Pressure; 30 to 150PSI Working Pressure; 250 Degree F Maximum Temperature

