568004
Hydraulic and Pneumatic Valves
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
244727
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
244727 SOLENOID ; 120V
Solenoid Valve; 120VAC Voltage; 60H Frequency; 3/8" NPT Female Air Inlet and Outlet; For Centro Matic Lubrication System
Part #
244727
BDI #
568004
Details
2896.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/244727/p/568004
Your Price
$ 2,896.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.814
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Product Detail
Solenoid Valve
Product Specification
120VAC Voltage; 60H Frequency; 3/8" NPT Female Air Inlet and Outlet
Long Description
Solenoid Valve; 120VAC Voltage; 60H Frequency; 3/8" NPT Female Air Inlet and Outlet; For Centro Matic Lubrication System