

ASCO VALVE
ASCO VALVE
26300007AC240/50-60
ASCO VALVE ASCO VALVE
Description
26300007AC240/50-60 SOLENOID VALVE
Solenoid Poppet Valve; 1/8" FNPT Port; 4 Port - 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot/Spring Return; 150 PSI; 20 To 140 Deg F; Buna-N Seal; Zinc
Part #
26300007AC240/50-60
BDI #
20686906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/26300007AC240-50-60/p/20686906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
20 To 140 Deg F
Seal Type
Buna-N
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.2 CV Factor | 1/8" Orifice Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Poppet Valve; 1/8" FNPT Port; 4 Port - 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot/Spring Return; 150 PSI; 20 To 140 Deg F; Buna-N Seal; Zinc
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh