

CCTF CORP.
CCTF CORP.
4 SJ300N BFLY VLV LVR HDL T
CCTF CORP. CCTF CORP.
Description
4 SJ300N BFLY VLV LVR HDL T ; G-2013 SHURJOINT GRV PRODUCT
Butterfly Valve; 4" Size; Handle Lever; Ductile Iron Body; 300PSI at 100 Deg F; 12.525" Length; 4.57" Width; 8.82" Height; Nitrile 180 Deg F
Part #
2881711
BDI #
18477086
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4-SJ300N-BFLY-VLV-LVR-HDL-T/p/18477086
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
8.66
Product Group - BDI
G00210
Harmonized Tariff Code
8481.80.30.30
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.cctf.com
Weight / LBS
19.1
Product Detail
Butterfly Valve
Product Specification
4" Size; Handle Lever; Ductile Iron Body; 300PSI at 100 Deg F; 12.525" Length; 4.57" Width; 8.82" Height; Nitrile 180 Deg F
Long Description
Butterfly Valve; 4" Size; Handle Lever; Ductile Iron Body; 300PSI at 100 Deg F; 12.525" Length; 4.57" Width; 8.82" Height; Nitrile 180 Deg F