CKD PNEUMATICS
CKD PNEUMATICS
4GA130R-M5-3
CKD PNEUMATICS CKD PNEUMATICS
Description
4GA130R-M5-3 SOLENOID VALVE ; 3-POS M5 PORT SIZE
Flow Control Valve; M5 Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 0.7 MPa; 23 To 131 Deg F
Part #
4GA130R-M5-3
BDI #
21848904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4GA130R-M5-3/p/21848904
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
0.7 MPa
Operating Pressure Range
0 To 0.7 MPa
Operating Temperature Range
23 To 131 Deg F
Inch - Metric
Metric
Other Features
Grommet Lead Wire
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.ckdusa.com
Long Description
Flow Control Valve; M5 Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 0.7 MPa; 23 To 131 Deg F
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



