CO - AX VALVES
CO - AX VALVES
5-VMK 15 NC #524363
CO - AX VALVES CO - AX VALVES
Description
CO - AX VALVES 5-VMK 15 NC #524363
Flow Control Valve; 3/8" G | 3/4" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Air Pilot - Spring Return; 1450 PSI; 32 To 122 Deg F; NBR Seal; Brass
Part #
5-VMK 15 NC #524363
BDI #
15026734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/5-VMK-15-NC-%23524363/p/15026734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" G | 3/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot - Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1450 PSI
Operating Pressure Range
0 To 1450 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.coaxvalves.com
Long Description
Flow Control Valve; 3/8" G | 3/4" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Air Pilot - Spring Return; 1450 PSI; 32 To 122 Deg F; NBR Seal; Brass
Overall Height
3.346 Inch | 85 Millimeter
Overall Length
7.323 Inch | 186 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh