

SMC
SMC
53-SY9120-L6-N11
SMC SMC
Description
53-SY9120-L6-N11, INTRISICALLY SAFE SY VALVE (SMARTCATALOG)
Solenoid Valve; 3/8" Tubing OD; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
53-SY9120-L6-N11
BDI #
28206211

Details
87.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/53-SY9120-L6-N11/p/28206211
Your Price
$ 87.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
247
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
3/8" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | Non Locking Type Manual Override | L Plug | UL/CSA Compliant
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.54454
Long Description
Solenoid Valve; 3/8" Tubing OD; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.945 Inch | 24 Millimeter
Overall Length
6.039 Inch | 153.4 Millimeter
Overall Height
2.028 Inch | 51.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh