BURKERT
BURKERT
5470-G04.0-FM07-NM81-B0-024/DC-02
BURKERT BURKERT
Description
5470-G04.0-FM07-NM81-B0-024/DC-02 VLV ; 4/2-WAY PNEUMATIC SOL VALVE
Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 24VDC Voltage; Pilot Operated; Polyamide Body Material; Cable Plug
Part #
5470-G04.0-FM07-NM81-B0-024/DC-02
BDI #
25152598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/5470-G04-0-FM07-NM81-B0-024-DC-02/p/25152598
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.burkert.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 4 Way; 2 Position; 24VDC Voltage; Pilot Operated; Polyamide Body Material; Cable Plug
Long Description
Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 24VDC Voltage; Pilot Operated; Polyamide Body Material; Cable Plug
