AVENTICS
AVENTICS
5710400100
AVENTICS AVENTICS
Description
5710400100 DIRECTIONAL VALVE ; CD07-3/2NC-SR-G014-G014-G018-S
Spool Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; -13 To 176 Deg F; NBR Seal; Zinc
Part #
5710400100
BDI #
1402118
Details
321.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/5710400100/p/1402118
Your Price
$ 321.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.4
Product Group - BDI
F02352
Valve Type
Spool
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Operating Temperature Range
-13 To 176 Deg F
Seal Type
NBR
Body Material
Zinc
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.88185
Long Description
Spool Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; -13 To 176 Deg F; NBR Seal; Zinc
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
2.165 Inch | 55 Millimeter
Overall Height
3.425 Inch | 87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



