Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5777710220 https://www.bdiexpress.com/medias/INDAP4VALVEX-CD07-EO-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNnxpbWFnZS9qcGVnfGFEQmhMMmd3TXk4NU56TTROak14TWpFM01UZ3lMbXB3Wnd8MTJkMTgzZTYzMWY3NWNkZjVkOTU5ZDg5MTFmNWE1OWNiYWUwMGJjZTYyNjE0MmEyODU5NjkzMGQwNjA1OWMxZQ
154504 Hydraulic and Pneumatic Valves 

AVENTICS AVENTICS

5777710220

Description

CD07-5/3EC-DO-024DC-I-G014 DIR VLV ; POR

Spool Valve; 1/4" G Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; -13 To 122 Deg F; Polyamide

Part #

5777710220

BDI #
154504

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.72
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
44 To 145 PSI
Operating Temperature Range
-13 To 122 Deg F
Body Material
Polyamide
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.aventics.com
Weight / LBS
1.58733
Long Description
Spool Valve; 1/4" G Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; -13 To 122 Deg F; Polyamide
Overall Length
9.449 Inch | 240 Millimeter
Overall Height
3.287 Inch | 83.5 Millimeter
Overall Width
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh