

BURKERT
BURKERT
6213EV 230V/50HZ NBR 178911
BURKERT BURKERT
Description
BURKERT 6213EV 230V/50HZ NBR 178911
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 230VAC at 50HZ Voltage; Spring Coupled Diaphragm
Part #
6213EV 230V/50HZ NBR 178911
BDI #
25103708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/6213EV-230V-50HZ%C2%A0NBR%C2%A0178911/p/25103708
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.burkert.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 2 Port; 2 Way; 2 Position; 230VAC at 50HZ Voltage; Spring Coupled Diaphragm
Long Description
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 230VAC at 50HZ Voltage; Spring Coupled Diaphragm