BRAY
BRAY
63-0250-21410-536
BRAY BRAY
Description
63-0250-21410-536 SOLENOID VALVE ; 4" PORT SIZE 2 PORTS WAFER TYPE
Spool Valve; 1/4" NPT Port; 3 Port | 2 Way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; Stainless Steel
Part #
63-0250-21410-536
BDI #
21431386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/63-0250-21410-536/p/21431386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120 VAC
Media
Pneumatic
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://bray.com
Long Description
Spool Valve; 1/4" NPT Port; 3 Port | 2 Way; 2 Position; 120 VAC; Pneumatic; Solenoid | Spring Return; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh