LEGRIS
LEGRIS
6402 07 13
LEGRIS LEGRIS
Description
6402 07 13 BALL VALVE ; 7MM TUBE OD X G1/4 BSPT 5/PAK
Ball Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 580 PSI; -4 To 176 Deg F; NBR Seal; Brass
Part #
6402 07 13
BDI #
19292734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/6402-07-13/p/19292734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.22
EAN
0820099308494
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
580 PSI
Operating Pressure Range
0 To 580 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Weight / LBS
0.48502
Long Description
Ball Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 580 PSI; -4 To 176 Deg F; NBR Seal; Brass
Overall Height
1.693 Inch | 43 Millimeter
Overall Length
2.933 Inch | 74.5 Millimeter
Overall Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh