Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7010000200 https://www.bdiexpress.com/medias/INDMTWVALVEX-7010000200-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MnxpbWFnZS9qcGVnfGFEazRMMmcxT1M4eE1EazBPRGs0TkRJM05EazNOQzlKVGtSTlZGZFdRVXhXUlZoZk56QXhNREF3TURJd01GOHpNREI0TXpBd0xtcHdad3wyNTI5NDQyYjU1NjM4ZDYwZGM3NjZjMDg1OTE4NDIyZTUyODNmZDdjM2Y1OTZjMzM0ZjU5OGE0YzJhYWFkYmU2
27465249 Hydraulic and Pneumatic Valves 

METAL WORK PNEUMATIC METAL WORK PNEUMATIC

7010000200

Description

7010000200 SPOOL VLV ; 3/2 G1/8IN MUSCULAR W/LEVER

Flow Control Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; Lever - Detent; 145 PSI; 14 To 140 Deg F

Part #

7010000200

BDI #
27465249

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
METAL WORK PNEUMATIC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Lever - Detent
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
550 L/Min Flow Rate | Bistable | No Indication
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://metalwork.in
Weight / LBS
0.377
Long Description
Flow Control Valve; 1/8" G; 3 Port - 3 Way; 2 Position; Pneumatic; Lever - Detent; 145 PSI; 14 To 140 Deg F
Overall Width
1.26 Inch | 32 Millimeter
Overall Length
3.406 Inch | 86.5 Millimeter
Overall Height
3.051 Inch | 77.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh