Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7051021200 https://www.bdiexpress.com/medias/INDMTWVALVEX-7051021200-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5MHxpbWFnZS9qcGVnfGFEZGxMMmcyTmk4eE1EazBPRGs1TURreU5qZzNPQzlKVGtSTlZGZFdRVXhXUlZoZk56QTFNVEF5TVRJd01GOHpNREI0TXpBd0xtcHdad3w0MjA0NWU4ZmQyYTMwNDZhN2YwYTg2ODNlM2MyZjk0YzE3YmM2ZmYzNzc5MmY4NzdiZGJlMTk1NGE3NWNmYTAy
23423890 Hydraulic and Pneumatic Valves 

METAL WORK PNEUMATIC METAL WORK PNEUMATIC

7051021200

Description

7051021200 PNEUMATIC VALVE ; ISO 5599 SIZE 1 5/2 DBL SOL 110VAC

Solenoid Valve; M5; 5 Port - 4 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F

Part #

7051021200

BDI #
23423890

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
METAL WORK PNEUMATIC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return
Voltage
24-110-220 VAC/50-60 Hz | 12-24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
14.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Metric
Other Features
1100 L/Min Flow Rate | Electro-Pneumatic Type | Bistable | No Indication
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://metalwork.in
Weight / LBS
0.855
Long Description
Solenoid Valve; M5; 5 Port - 4 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
2.677 Inch | 68 Millimeter
Overall Length
6.22 Inch | 158 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh