https://www.bdiexpress.com/medias/INDASVVALVEX-8210G027-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODR8aW1hZ2UvanBlZ3xhREZsTDJnNU1pOHhNRFl3TlRrNE16WXlPVE0wTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01qZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3M2IwNDUwYmM1MWVlZmYzZDhmZmJmN2FhOTE3ZDI3NzU1NjY4MGU1NGJmNjcxMmNkYzhhZTUxZjAxMDBkOTVl
ASCO VALVE
ASCO VALVE
8210G035VMDC240/DCD
ASCO VALVE ASCO VALVE
Description
8210G035VMDC240/DCD SOLENOID VALVE, 3/4 X 3/4 2NO BRASS 11.6/F W (SMARTCATALOG)
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 240 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8210G035VMDC240/DCD
BDI #
27247770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G035VMDC240-DCD/p/27247770
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VDC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Medium Vacuum | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
5.4
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 240 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Height
4.64 Inch | 117.856 Millimeter
Overall Length
3.545 Inch | 90.043 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh