https://www.bdiexpress.com/medias/INDASVVALVEX-8210G038-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NzF8aW1hZ2UvanBlZ3xhRFUwTDJoall5OHhNRGd3TkRjME1ETXlOVFF3Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd016aGZVMU5mTXpBd2VETXdNQzVxY0djfGE3MmJiNDRlYzA4ZmU3ODZlMTNjYjAzMzJkY2JkMmU4NmM2NzgxZDIwNmFmNWU3ZWQ5OWQ4NTlhOWMzZWRhYmY
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G038-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NzF8aW1hZ2UvanBlZ3xhRFUwTDJoall5OHhNRGd3TkRjME1ETXlOVFF3Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd016aGZVMU5mTXpBd2VETXdNQzVxY0djfGE3MmJiNDRlYzA4ZmU3ODZlMTNjYjAzMzJkY2JkMmU4NmM2NzgxZDIwNmFmNWU3ZWQ5OWQ4NTlhOWMzZWRhYmY
ASCO VALVE
ASCO VALVE
8210G038DC28/DCD
ASCO VALVE ASCO VALVE
Description
8210G038DC28/DCD SOLENOID VALVE, 3/4 X 5/8 2NO SS 11.6/F W (SMARTCATALOG)
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas - Water 125 PSI/Light Oil 80 PSI; 32 To 150 Deg F; Buna-N Seal; Stainless Steel
Part #
8210G038DC28/DCD
BDI #
27229962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G038DC28-DCD/p/27229962
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
28 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 125 PSI | Light Oil 80 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 125 PSI | Light Oil 5 To 80 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
3 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas - Water 125 PSI/Light Oil 80 PSI; 32 To 150 Deg F; Buna-N Seal; Stainless Steel
Overall Height
4.61 Inch | 117.094 Millimeter
Overall Length
2.81 Inch | 71.374 Millimeter
Overall Width
2.39 Inch | 60.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


