

ASCO VALVE
ASCO VALVE
8210G055 110V
ASCO VALVE ASCO VALVE
Description
8210G055 110V SOLENOID VALVE
Solenoid Valve; 1-1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 135 PSI/Light Oil - Water 120 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G055 110V
BDI #
20089438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G055-110V/p/20089438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
2.041
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 135 PSI | Light Oil - Water 120 PSI
Operating Pressure Range
Air - Inert Gas 0 To 135 PSI | Light Oil - Water 0 To 120 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
15 Cv Factor | 1-1/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1-1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 135 PSI/Light Oil - Water 120 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
5.57 Inch | 141.478 Millimeter
Overall Width
3.25 Inch | 82.55 Millimeter
Overall Length
3.66 Inch | 92.964 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh