https://www.bdiexpress.com/medias/INDASVVALVEX-8210G087-VMB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NzF8aW1hZ2UvanBlZ3xhR0U0TDJnMk5pOHhNRGd3TkRjMU1ESTROamczT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09EZGZWazFDWDFOVFh6TXdNSGd6TURBdWFuQm58YTlmNDQ1OWY4ZWJhMDNiODgxYTU5ZDhlOWU3ZWMxNzdiNTJkZjZhYThkMDQ5YjhkMTVkMTM0ZWFiZDI0M2Y1Nw
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G087-VMB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NzF8aW1hZ2UvanBlZ3xhR0U0TDJnMk5pOHhNRGd3TkRjMU1ESTROamczT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09EZGZWazFDWDFOVFh6TXdNSGd6TURBdWFuQm58YTlmNDQ1OWY4ZWJhMDNiODgxYTU5ZDhlOWU3ZWMxNzdiNTJkZjZhYThkMDQ5YjhkMTVkMTM0ZWFiZDI0M2Y1Nw
ASCO VALVE
ASCO VALVE
8210G087VMBDC28/DCD
ASCO VALVE ASCO VALVE
Description
8210G087VMBDC28/DCD SOLENOID VALVE, 1/2 X 5/8 2NC SS 11.6/F W (SMARTCATALOG)
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 150 Deg F; Rubber Seal; Stainless Steel
Part #
8210G087VMBDC28/DCD
BDI #
27235883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G087VMBDC28-DCD/p/27235883
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
28 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Rubber
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water Fluid | Mounting Bracket | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 150 Deg F; Rubber Seal; Stainless Steel
Overall Width
2.39 Inch | 60.706 Millimeter
Overall Length
2.81 Inch | 71.374 Millimeter
Overall Height
4.19 Inch | 106.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

