

ASCO VALVE
ASCO VALVE
8214G0251AC240/60
ASCO VALVE ASCO VALVE
Description
8214G0251AC240/60 SOLENOID VALVE
Solenoid Shutoff Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; 240/60 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 5 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Part #
8214G0251AC240/60
BDI #
20692930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8214G0251AC240-60/p/20692930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/60 VAC
Media
Pneumatic
Maximum Pressure
5 PSI
Operating Pressure Range
0 To 5 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
21 Cv Factor | 1-5/8" Orifice Size | Gas Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Shutoff Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; 240/60 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 5 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Height
6.9 Inch | 175.26 Millimeter
Overall Width
5.4 Inch | 137.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh