

ASCO VALVE
ASCO VALVE
8215G023AC12/60D
ASCO VALVE ASCO VALVE
Description
8215G023AC12/60D SOLENOID VALVE, 1/2 X 3/4 2NO ALUM 10.1/F W (SMARTCATALOG)
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Part #
8215G023AC12/60D
BDI #
27261330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8215G023AC12-60D/p/27261330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12/60 VAC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Open | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.3
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Length
3.515 Inch | 89.281 Millimeter
Overall Width
2.452 Inch | 62.281 Millimeter
Overall Height
4.433 Inch | 112.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh