ASCO VALVE
ASCO VALVE
8221 033DC130/DC
ASCO VALVE ASCO VALVE
Description
8221 033DC130/DC SOLENOID VALVE
Solenoid Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; 130 VDC; Hydraulic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N - Teflon Seal; Brass
Part #
221033 92
BDI #
20693428
Details
5456.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8221-033DC130-DC/p/20693428
Your Price
$ 5,456.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
130 VDC
Media
Hydraulic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N | Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
36 Cv Factor | 1-3/4" Orifice Size | Water Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; 130 VDC; Hydraulic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N - Teflon Seal; Brass
Overall Height
8.22 Inch | 208.788 Millimeter
Overall Width
4.72 Inch | 119.888 Millimeter
Overall Length
5.06 Inch | 128.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


