

ASCO VALVE
ASCO VALVE
8262R208N 12-24
ASCO VALVE ASCO VALVE
Description
8262R208N 12-24 SOLENOID VALVE ; POR 1/4"X7/32" 2NC BRASS 1.2W
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8262R208N 12-24
BDI #
20694734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262R208N-12-24/p/20694734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.73 Cv Factor | 7/32" Orifice Size | Oxygen Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.993 Inch | 101.422 Millimeter
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Height
3.092 Inch | 78.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh