

ASCO VALVE
ASCO VALVE
8263R115AC24-120DC24-125/DC
ASCO VALVE ASCO VALVE
Description
8263R115AC24-120DC24-125/DC VALVE UNIT ; 3/8"X1/8" 2NC BRASS 1.5/HW
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 To 120 V; Solenoid; Air - Inert Gas 540 PSI/Light Oil 360 PSI/Water 395 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8263R115AC24-120DC24-125/DC
BDI #
20695020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8263R115AC24-120DC24-125-DC/p/20695020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 To 120 V
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 540 PSI | Light Oil 360 PSI | Water 395 PSI
Operating Pressure Range
Air - Inert Gas 0 To 540 PSI | Light Oil 0 To 360 PSI | Water 0 To 395 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 To 120 V; Solenoid; Air - Inert Gas 540 PSI/Light Oil 360 PSI/Water 395 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Height
3.2 Inch | 81.28 Millimeter
Overall Length
3.98 Inch | 101.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh