![8320G176MBMOAC240/60,220/50D](/medias/INDASVVALVEX-8320G174-MBMO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2OTF8aW1hZ2UvanBlZ3xhREV5TDJoaFpTOHhNRFl3TlRFek5qUTNPREl6T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZUVUpOVDE5Q1VsTmZNekF3ZURNd01DNXFjR2N8MTllYjA4OTI1YWFlNDYyOTc1MTQ5MWU4MTFhNmEwMzEyNGNkODEwNzNhYzRjOWMxYTUxYjRmNDUxNWIyMDY0Yw)
![8320G176MBMOAC240/60,220/50D](/medias/INDASVVALVEX-8320G174-MBMO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2OTF8aW1hZ2UvanBlZ3xhREV5TDJoaFpTOHhNRFl3TlRFek5qUTNPREl6T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZUVUpOVDE5Q1VsTmZNekF3ZURNd01DNXFjR2N8MTllYjA4OTI1YWFlNDYyOTc1MTQ5MWU4MTFhNmEwMzEyNGNkODEwNzNhYzRjOWMxYTUxYjRmNDUxNWIyMDY0Yw)
ASCO VALVE
ASCO VALVE
8320G176MBMOAC240/60,220/50D
ASCO VALVE ASCO VALVE
Description
8320G176MBMOAC240/60,220/50D VALVE, SOLENOID 1/4 X 1/8 3U BRASS 17.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 220/50 VAC | 240/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 50 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
8320G176MBMOAC240/60,220/50D
BDI #
27239796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G176MBMOAC240-60,220-50D/p/27239796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/50 VAC | 240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
50 PSI
Operating Pressure Range
0 To 50 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.25 Cv Factor | 1/8" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
3.44
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 220/50 VAC | 240/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 50 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Height
4.748 Inch | 120.599 Millimeter
Overall Length
3.385 Inch | 85.979 Millimeter
Overall Width
2.565 Inch | 65.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh