

ASCO VALVE
ASCO VALVE
8320G182QMOAC110-120/50-60D
ASCO VALVE ASCO VALVE
Description
8320G182QMOAC110-120/50-60D VALVE, SOLENOID 1/4 X 1/16 3NC BRASS 15.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 110 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 210 PSI/Light Oil - Water 225 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
8320G182QMOAC110-120/50-60D
BDI #
27138301
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G182QMOAC110-120-50-60D/p/27138301
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 To 120/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 210 PSI | Light Oil - Water 225 PSI
Operating Pressure Range
Air - Inert Gas 0 To 210 PSI | Light Oil - Water 0 To 225 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Normally Closed | Direct Acting | Air - Inert Gas Fluid | Ambient Temperature 0 To 52 Deg C | Manual Operator | Long-Life Construction | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 110 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 210 PSI/Light Oil - Water 225 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Height
3.74 Inch | 95 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh