

ASCO VALVE
ASCO VALVE
8320G190 AC208/60
ASCO VALVE ASCO VALVE
Description
8320G190 AC208/60 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 208/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Buna-N Seal; Brass
Part #
8320G190 AC208/60
BDI #
20696886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G190-AC208-60/p/20696886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
208/60 VAC
Media
Hydraulic | Pneumatic
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.02 Cv Factor | 1/32" Orifice Size | Normally Open | Direct Acting | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 208/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Buna-N Seal; Brass
Overall Height
3.74 Inch | 95 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh