

ASCO VALVE
ASCO VALVE
8320G204MSAC100/50D
ASCO VALVE ASCO VALVE
Description
8320G204MSAC100/50D SOLENOID VALVE, 1/4 X 3/32 3NO SS 10.1/F W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 100/50 VAC; Solenoid/Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 140 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel
Part #
8320G204MSAC100/50D
BDI #
27139465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G204MSAC100-50D/p/27139465
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 140 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 140 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Open | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 100/50 VAC; Solenoid/Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 140 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel
Overall Width
1.951 Inch | 49.555 Millimeter
Overall Height
5.18 Inch | 131.572 Millimeter
Overall Length
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh