https://www.bdiexpress.com/medias/INDASVVALVEX-8342G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2NDV8aW1hZ2UvanBlZ3xhR1F5TDJoalppOHhNRGd3TnpFMU1UUXlOell4TkM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxhMGZhNTEzYjM2MDJhNjJkMDRhMGU4YjI0NDUzNjc4MjIwMDI2NjNiMTkzMzQzMmY2OWVmYjI0ZWE4OGU0NGU5
https://www.bdiexpress.com/medias/INDASVVALVEX-8342G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2NDV8aW1hZ2UvanBlZ3xhR1F5TDJoalppOHhNRGd3TnpFMU1UUXlOell4TkM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxhMGZhNTEzYjM2MDJhNjJkMDRhMGU4YjI0NDUzNjc4MjIwMDI2NjNiMTkzMzQzMmY2OWVmYjI0ZWE4OGU0NGU5
ASCO VALVE
ASCO VALVE
8342G003MAC110/120V 50/60HZ 3/8 X 3/16
ASCO VALVE ASCO VALVE
Description
8342G003MAC110/120V 50/60HZ 3/8 X 3/16 ; SOLENOID VALVE
Solenoid Valve; 3/8" FNPT Port; 4 Port - 4 Way; 2 Position; 110 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 125 PSI/Light Oil - Water 100 PSI; 32 To 160 Deg F; Buna-N Seal; Brass
Part #
8342G003MAC110/120V 50/60HZ 3/8 X 3/16
BDI #
27819699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8342G003MAC110-120V-50-60HZ-3-8-X-3-16/p/27819699
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 To 120/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI
Operating Pressure Range
Air - Inert Gas 0 To 125 PSI | Light Oil - Water 0 To 100 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.7 Cv Factor | 3/16" Orifice Size | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | Metering Device
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 4 Port - 4 Way; 2 Position; 110 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 125 PSI/Light Oil - Water 100 PSI; 32 To 160 Deg F; Buna-N Seal; Brass
Overall Width
2.66 Inch | 67.564 Millimeter
Overall Height
4.38 Inch | 111.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

