

ASCO VALVE
ASCO VALVE
8345H003AC110/60D
ASCO VALVE ASCO VALVE
Description
8345H003AC110/60D SOLENOID VALVE ; 4/2 SGL 1/4IN PORT 110V BRASS 150PSI
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8345H003AC110/60D
BDI #
21838383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8345H003AC110-60D/p/21838383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.91
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
10 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.13 Inch | 79.5 Millimeter
Overall Height
3.8 Inch | 96.52 Millimeter
Overall Width
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh