Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8353C004 https://www.bdiexpress.com/medias/INDASCVALVEXX-8353C-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1NnxpbWFnZS9qcGVnfGFHTTVMMmhpWmk4eE1EYzJPRFkzTlRjMk5qTXdNaTlKVGtSQlUwTldRVXhXUlZoWVh6Z3pOVE5EWHpNd01IZ3pNREF1YW5CbnxkZDMwNmQwMTlmZjM4NmZlNTg5NjFkMjVlOTc4MmE2YjU0MzA2MTg2NjMxY2QyZDI2YmEyYWJlOWUwODhiNWU1
21430141 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8353C004

Description

8353C004 PULSE VALVE ; 3/4" FNPT 2P-2W 2POS REMOTE PILOT

Flow Control Valve; 3/4" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 125 PSI; 0 To 185 Deg F; NBR Seal; Aluminum

Part #

8353C004

BDI #
21430141

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.85
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/4" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
0 To 185 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 3/4" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 125 PSI; 0 To 185 Deg F; NBR Seal; Aluminum
Overall Width
3.44 Inch | 87.376 Millimeter
Overall Length
5.16 Inch | 131.064 Millimeter
Overall Height
7.94 Inch | 201.676 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh