SMC
SMC
AKB03A-N03S
SMC SMC
Description
AKB03A-N03S
Check Valve; 3/8" FNPT Port; 2 Port | 1 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Part #
AKB03A-N03S
BDI #
17849897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AKB03A-N03S/p/17849897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.12
Product Group - BDI
F02352
Valve Type
Check
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.1896
Long Description
Check Valve; 3/8" FNPT Port; 2 Port | 1 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Height
0.875 Inch | 22.23 Millimeter
Overall Width
1.011 Inch | 25.669 Millimeter
Overall Length
1.768 Inch | 44.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh