Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AKH08A-01S https://www.bdiexpress.com/medias/INDSMCVALVEX-AKH-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExOHxpbWFnZS9qcGVnfGFHWTVMMmhqT0M4NU5qYzBOVGswTkRVeE5EZzJMbXB3Wnd8YmRlODQxZWY3ZDI1YjhiZmY4M2ZiZjBjMjM5ODYyODI4ZDY1Zjg3NzViZjk2OTRjYzA4MGUxYWYyY2Q4NjI3NQ
17849819 Hydraulic and Pneumatic Valves 

SMC SMC

AKH08A-01S

Description

AKH08A-01S

Check Valve; 1/8" RC Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass

Part #

AKH08A-01S

BDI #
17849819

Details

1310.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,310.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.01
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6.5 Cv Factor | Air Fluid | Male Connector | With Sealant
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.03527
Long Description
Check Valve; 1/8" RC Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Height
0.551 Inch | 14 Millimeter
Overall Length
1.248 Inch | 31.7 Millimeter
Overall Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh