Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ASR530F-02-06S https://www.bdiexpress.com/medias/INDSMCVALVEX-ASR530-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxODB8aW1hZ2UvanBlZ3xhR0poTDJnNFl5ODVOamMwTmpRek9UazJOekF5TG1wd1p3fDRkOTFmYTY0ZTZmMTE2NWEwMGE5NzFlZWQ5MGQ2NGE4ODMzZDUzMWVlYWQ3OWE5NWI0ZjRkMTM3MTNjOTBiZDM
19375353 Hydraulic and Pneumatic Valves 

SMC SMC

ASR530F-02-06S

Description

ASR530F-02-06S

Flow Control Valve; 1/4" RC | 6 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; Spring; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass | Plastic

Part #

ASR530F-02-06S

BDI #
19375353

Details

4370.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 4,370.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.156
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" RC | 6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Spring
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass | Plastic
Inch - Metric
Inch
Other Features
Air Fluid | Regulator with Check Valve and Speed Controller | Variable Set Pressure | Hexagonal Locknut | With Sealant | 0.1 To 0.3 MPa Set Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.3432
Long Description
Flow Control Valve; 1/4" RC | 6 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; Spring; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass | Plastic
Overall Length
3.128 Inch | 79.45 Millimeter
Overall Width
2.197 Inch | 55.8 Millimeter
Overall Height
1.862 Inch | 47.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh