SMC
SMC
ASR530F-03-08S
SMC SMC
Description
ASR530F-03-08S
Flow Control Valve; 3/8" RC | 8 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; Spring; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass | Plastic
Part #
ASR530F-03-08S
BDI #
17830862
Details
4370.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/ASR530F-03-08S/p/17830862
Your Price
RSD 4,370.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.176
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" RC | 8 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Spring
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass | Plastic
Inch - Metric
Inch
Other Features
Air Fluid | Regulator with Check Valve and Speed Controller | Variable Set Pressure | Hexagonal Locknut | With Sealant | 0.1 To 0.3 MPa Set Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.38737
Long Description
Flow Control Valve; 3/8" RC | 8 MM Tubing OD Port; 2 Port | 2 Way; 1 Position; Pneumatic; Spring; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass | Plastic
Overall Length
3.128 Inch | 79.45 Millimeter
Overall Width
2.26 Inch | 57.4 Millimeter
Overall Height
1.862 Inch | 47.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


