

SMC
SMC
AV2000-F02-6YOB-A
SMC SMC
Description
AV2000-F02-6YOB-A
Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
AV2000-F02-6YOB-A
BDI #
21871283
Details
17200.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AV2000-F02-6YOB-A/p/21871283
Your Price
RSD 17,200.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever - Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Type Y DIN Terminal without Connector | Push-Turn Locking Slotted Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.948
Long Description
Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.598 Inch | 66 Millimeter
Overall Height
5.665 Inch | 143.9 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh