Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AVL3000-N03-5DZM https://www.bdiexpress.com/medias/INDSMCVALVEX-AVL2000-02-DZ-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NnxpbWFnZS9qcGVnfGFEVXpMMmc0TXk4eE1EYzNNRFF3TURJME56Z3pPQzlKVGtSVFRVTldRVXhXUlZoZlFWWk1NakF3TUY4d01sOUVXbDh6TURCNE16QXdMbXB3Wnd8NTcwMzM2ZmQ2ZjJkNjgyMjY1YTZiZjBmNTlhZDQ5ZTAwNDkzY2Q1YTYzZWE2MTgxMDc2NDJjYTRjMTYzZWQ4ZQ
17850172 Hydraulic and Pneumatic Valves 

SMC SMC

AVL3000-N03-5DZM

Description

AVL3000-N03-5DZM ; VALVE SOFT START W LOCK OUT

Relief Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum

Part #

AVL3000-N03-5DZM

BDI #
17850172

Details

525.67 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 525.67 / each BDIExpress
QTY

Inventory

Total: 2

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.404
Product Group - BDI
F02352
Valve Type
Relief | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Lockout | DIN Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Relief Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.09335
Long Description
Relief Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
3.819 Inch | 97 Millimeter
Overall Length
3.484 Inch | 88.5 Millimeter
Overall Height
5.984 Inch | 152 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh