Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BBV-2-N06-8001-M https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152410-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDF8aW1hZ2UvanBlZ3xhR1JqTDJobVlTOHhNREUwTVRjMk5UVXdNRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJME1UQmZNekF3V0RNd01DNXFjR2N8Mjg3M2RhMjI3NmE3Mjk3OWRlOGMyMzE1ODJmOGU1MTFhMWUxOGVkMzYwOWVjNDExMjRiMzg2ZDY2N2FjNzkxZQ
25152410 Hydraulic and Pneumatic Valves 

STAUFF STAUFF

BBV-2-N06-8001-M

Description

BBV-2-N06-8001-M BALL VALVE ; 2 WAY 3/8NPT 7250PSI

Ball Valve; 3/8"-18 FNPT Nominal Size; 2 Way; DN10 Size; 7250PSI Pressure; -4 to 212 Degree F Temperature; Delrin Seat; Steel Stem; FKM Sealing; Mild Steel; Zinc/Nickel Plated Carbon Steel Body; Hard Chrome-Plated Ball Material

Part #

6100075973

BDI #
25152410

Details

105.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 105.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STAUFF
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://stauff.com
Product Detail
Ball Valve
Product Specification
3/8"-18 FNPT Nominal Size; 2 Way; DN10 Size; 7250PSI Pressure; -4 to 212 Degree F Temperature; Delrin Seat; Steel Stem; FKM Sealing; Mild Steel; Zinc/Nickel Plated Carbon Steel Body; Hard Chrome-Plated Ball Material
Long Description
Ball Valve; 3/8"-18 FNPT Nominal Size; 2 Way; DN10 Size; 7250PSI Pressure; -4 to 212 Degree F Temperature; Delrin Seat; Steel Stem; FKM Sealing; Mild Steel; Zinc/Nickel Plated Carbon Steel Body; Hard Chrome-Plated Ball Material