ARO CORP
ARO CORP
CAT44P-120-A
ARO CORP ARO CORP
Description
CAT44P-120-A PNEUMATIC VALVE ; 81639445
Solenoid Valve; 1/8" NPTF; 3 Port - 3 Way; 2 Position; Solenoid/Spring Return; 120 VAC; Pneumatic; 150 PSI; 0 To 122 Deg F
Part #
81639445
BDI #
18487277
Details
122.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CAT44P-120-A/p/18487277
Your Price
$ 122.57 / each
$ 123.00 / each BDIExpress
$ 123.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.019
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" NPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 122 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 1/8" NPTF; 3 Port - 3 Way; 2 Position; Solenoid/Spring Return; 120 VAC; Pneumatic; 150 PSI; 0 To 122 Deg F
Overall Height
3.12 Inch | 79.248 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Overall Length
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

