Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CPE14-M1BH-5L-1/8 ; 196941 https://www.bdiexpress.com/medias/INDFESVALVEX-196941-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NzV8aW1hZ2UvanBlZ3xhRGs1TDJnNU1TODVOamMxT1RJeE16STJNVEV3TG1wd1p3fDE1ZDE2NWI2NmJhMjgxMjFkYzRlNmZiMWE5ODAyNzVkMmQzYjdmMDAxYTRmMDdmY2YwOTEwZmVlOTQyOTI5Y2E
15013199 Hydraulic and Pneumatic Valves 

FESTO FESTO

CPE14-M1BH-5L-1/8 ; 196941

Description

CPE14-M1BH-5L-1/8 NR. 196941 ; AIR SOLENOID VALVE 24VDC

Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum

Part #

196941

BDI #
15013199

Details

504.54 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 504.54 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.095
EAN
4052568015435
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
45 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.8 Cv Factor | 800 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.209
Long Description
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Length
3.996 Inch | 101.5 Millimeter
Overall Width
0.551 Inch | 14 Millimeter
Overall Height
1.587 Inch | 40.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh