Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CPV18-M1H-5JS-1/4 ; 163191 https://www.bdiexpress.com/medias/INDFESVALVEXX-106238-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkxNHxpbWFnZS9qcGVnfGFEQm1MMmcwTkM4eE1EazNNalUwTWpZek1UazJOaTlKVGtSR1JWTldRVXhXUlZoWVh6RXdOakl6T0Y4ek1EQjRNekF3TG1wd1p3fGU0M2I4MTk3MDY1YTdiY2EyMTI3ZTEzMGY3ZjhiYWIxNjRhY2U5YTJmZTg0ZTc3MGVhMWQ4NGNlMjQyMzRlNzY
15070976 Hydraulic and Pneumatic Valves 

FESTO FESTO

CPV18-M1H-5JS-1/4 ; 163191

Description

CPV18-M1H-5JS-1/4 NR. 163191 ; AIR SOLENOID VALVE 5/2-WAY BISTABLE

Solenoid Valve; 1/4" Size; 24 VDC Voltage; 18MM Width

Part #

163191

BDI #
15070976

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Product Detail
Solenoid Valve
Product Specification
1/4" Size; 24 VDC Voltage; 18MM Width
Long Description
Solenoid Valve; 1/4" Size; 24 VDC Voltage; 18MM Width