

ASCO VALVE
ASCO VALVE
EE8210P035E24-99
ASCO VALVE ASCO VALVE
Description
EE8210P035E24-99 SOLENOID VALVE
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 To 99/50-60 VAC | 24 To 99 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI; 32 To 180 Deg F; EPDM Seal; Brass
Part #
EE8210P035E24-99
BDI #
20699752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8210P035E24-99/p/20699752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 To 99/50-60 VAC | 24 To 99 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 150 PSI | Light Oil 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 To 99/50-60 VAC | 24 To 99 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI; 32 To 180 Deg F; EPDM Seal; Brass
Overall Height
4.565 Inch | 115.951 Millimeter
Overall Width
2.81 Inch | 71.374 Millimeter
Overall Length
4.174 Inch | 106.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh