

ASCO VALVE
ASCO VALVE
EE8210P088AC100/50 240/60
ASCO VALVE ASCO VALVE
Description
EE8210P088AC100/50 240/60 SOLENOID VALVE
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 100 To 240/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 150 PSI/Light Oil 125 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
EE8210P088AC100/50 240/60
BDI #
20699808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8210P088AC100-50-240-60/p/20699808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 To 240/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 150 PSI | Light Oil 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
4.5 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 100 To 240/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 150 PSI/Light Oil 125 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Width
2.81 Inch | 71.374 Millimeter
Overall Height
4.156 Inch | 105.562 Millimeter
Overall Length
4.175 Inch | 106.045 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh