

ASCO VALVE
ASCO VALVE
EE8262R202V12-24/DC
ASCO VALVE ASCO VALVE
Description
EE8262R202V12-24/DC SOLENOID VALVE, 1/4 X 5/32 2NC BRASS 1.2/H W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 300 PSI/Light Oil - Water 225 PSI; 32 To 180 Deg F; Viton Seal; Brass
Part #
EE8262R202V12-24/DC
BDI #
27190603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8262R202V12-24-DC/p/27190603
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 300 PSI | Light Oil - Water 225 PSI
Operating Pressure Range
Air - Inert Gas 0 To 300 PSI | Light Oil - Water 0 To 225 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 300 PSI/Light Oil - Water 225 PSI; 32 To 180 Deg F; Viton Seal; Brass
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Height
3.092 Inch | 78.537 Millimeter
Overall Length
3.993 Inch | 101.422 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh