Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EF8215G030DC80-90/DCD https://www.bdiexpress.com/medias/INDASVVALVEX-8215G001-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg1Njd8aW1hZ2UvanBlZ3xhR1ZoTDJnd05DOHhNRGd3TnpreE5EQXpOekkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TlVjd01ERmZSVVpmTXpBd2VETXdNQzVxY0djfGEyMDc5NGRjZjZhYTk0M2ZkMGM4NjJkOTcwOWE0N2FiOTA2MTYwYjA3ODI1NmI1NDZlYjhiM2M0NjE4OTBkOTg
27132769 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

EF8215G030DC80-90/DCD

Description

EF8215G030DC80-90/DCD SOLENOID VALVE ; 240440-100

Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 80 To 90 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 25 PSI; 32 To 104 Deg F; Buna-N Seal; Aluminum

Part #

EF8215G030DC80-90/DCD

BDI #
27132769

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
80 To 90 VDC
Media
Pneumatic
Maximum Pressure
25 PSI
Operating Pressure Range
0 To 25 PSI
Operating Temperature Range
32 To 104 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
5.1 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | Explosion Proof | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.8
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 80 To 90 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 25 PSI; 32 To 104 Deg F; Buna-N Seal; Aluminum
Overall Width
2.332 Inch | 59.233 Millimeter
Overall Length
3.795 Inch | 96.393 Millimeter
Overall Height
4.46 Inch | 113.284 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh