https://www.bdiexpress.com/medias/INDASVVALVEX-8215G001-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg1Njd8aW1hZ2UvanBlZ3xhR1ZoTDJnd05DOHhNRGd3TnpreE5EQXpOekkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TlVjd01ERmZSVVpmTXpBd2VETXdNQzVxY0djfGEyMDc5NGRjZjZhYTk0M2ZkMGM4NjJkOTcwOWE0N2FiOTA2MTYwYjA3ODI1NmI1NDZlYjhiM2M0NjE4OTBkOTg
https://www.bdiexpress.com/medias/INDASVVALVEX-8215G001-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg1Njd8aW1hZ2UvanBlZ3xhR1ZoTDJnd05DOHhNRGd3TnpreE5EQXpOekkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TlVjd01ERmZSVVpmTXpBd2VETXdNQzVxY0djfGEyMDc5NGRjZjZhYTk0M2ZkMGM4NjJkOTcwOWE0N2FiOTA2MTYwYjA3ODI1NmI1NDZlYjhiM2M0NjE4OTBkOTg
ASCO VALVE
ASCO VALVE
EF8215G070DC80-90/DCD
ASCO VALVE ASCO VALVE
Description
EF8215G070DC80-90/DCD SOLENOID VALVE ; 1-1/2"X1-5/8" 2NC ALUM 15.8W
Solenoid Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 80 To 90 VDC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 25 PSI; 32 To 104 Deg F; Buna-N Seal; Aluminum
Part #
EF8215G070DC80-90/DCD
BDI #
21582935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8215G070DC80-90-DCD/p/21582935
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
80 To 90 VDC
Media
Pneumatic
Maximum Pressure
25 PSI
Operating Pressure Range
0 To 25 PSI
Operating Temperature Range
32 To 104 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
32.7 Cv Factor | 1-5/8" Orifice Size | High Vacuum Fluid | Explosion Proof | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 80 To 90 VDC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 25 PSI; 32 To 104 Deg F; Buna-N Seal; Aluminum
Overall Width
5.385 Inch | 136.779 Millimeter
Overall Length
5.003 Inch | 127.076 Millimeter
Overall Height
6.844 Inch | 173.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

