

ASCO VALVE
ASCO VALVE
EF8344G074MOAC480/60,440/50D
ASCO VALVE ASCO VALVE
Description
EF8344G074MOAC480/60,440/50D VALVE, SOLENOID 1/2 X 3/8 4 BRASS 10.1/F W (SMARTCATALOG)
Valve; Solenoid; 1/2" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 440/50 VAC - 480/60 VAC; Solenoid - Air Pilot/Air Pilot Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8344G074MOAC480/60,440/50D
BDI #
27139582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8344G074MOAC480-60,440-50D/p/27139582
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
440/50 VAC | 480/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 10 To 150 PSI | Light Oil 25 To 125 PSI | Water 10 To 125 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator | NEMA 7 Explosionproof Enclosure With Class F Coil
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
9.6
Long Description
Valve; Solenoid; 1/2" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 440/50 VAC - 480/60 VAC; Solenoid - Air Pilot/Air Pilot Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Overall Width
3.88 Inch | 98.552 Millimeter
Overall Length
6.06 Inch | 153.924 Millimeter
Overall Height
4.972 Inch | 126.289 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh