

ASCO VALVE
ASCO VALVE
EF8353G811AC120/60 110/50
ASCO VALVE ASCO VALVE
Description
EF8353G811AC120/60 110/50 SOLENOID VALVE ; 3/4"X1" 2NC ALUMINUM 6.1/FW
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; Buna-N Seal; Aluminum
Part #
353811G01EF
BDI #
20702952
Details
944.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8353G811AC120-60-110-50/p/20702952
Your Price
$ 944.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
16 Cv Factor | 1.1" Orifice Size | Air Fluid | Integral Pilot Construction | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; Buna-N Seal; Aluminum
Overall Width
3 Inch | 76.2 Millimeter
Overall Height
5.7 Inch | 144.78 Millimeter
Overall Length
3.3 Inch | 83.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh