Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EF8553A001MSAC110-120/50D https://www.bdiexpress.com/medias/INDASVVALVEX-8553A001-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTV8aW1hZ2UvanBlZ3xhRGMyTDJobE1DOHhNRGd3TkRJM09UQTRNekF6T0M5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTTBFd01ERmZNVjh6TURCNE16QXdMbXB3Wnd8OTY3ZmVkNDNmMjY1NjNkMGQ1ZmM2YTUzYzcyYjc4YjVlZmQ5NGIwZmNkZjc4ZmZmNGIwM2JhNmRiZWNhYmIxMA
27133065 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

EF8553A001MSAC110-120/50D

Description

EF8553A001MSAC110-120/50D SOLENOID VALVE, 1/2 X 1/2 4 ALUM 6.3/F W (SMARTCATALOG)

Solenoid Spool Valve; 1/2" FNPT Port; 5 Port - 4 Way; 2 Position; 110 To 120/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; -15 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum

Part #

EF8553A001MSAC110-120/50D

BDI #
27133065

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASCO VALVE
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
110 To 120/50 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
-15 To 104 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3.7 CV Factor | 1/2" Orifice Size | Air Fluid | Explosion Proof | Screw Type Manual Operator | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
16
Long Description
Solenoid Spool Valve; 1/2" FNPT Port; 5 Port - 4 Way; 2 Position; 110 To 120/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; -15 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum
Overall Length
7.76 Inch | 197.104 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh